0
1
2
3
4

DLX2336SF3 18V LXT 2 Piece Combo Kit (3 x 3.0Ah Batteries)

Order Code: ZT3948127S

£249.99 Inc VAT (20%)


Description

Makita DLX2336SF3 18V LXT 2 Piece Combo Kit (3 x 3.0Ah Batteries)
The Makita DLX2336SF3 2 Piece Kit consists of the DHP453 Combi Drill and the DTD156 Impact Driver. Also includes a charger, 3 x 3.0Ah Batteries and a Carry Case with storage for components. The DHP453 features a 2 hammer speed setting and top-quality tough industrial 13mm keyless chuck. The Makita DTD156 Impact Driver is compact and lightweight with variable speed control, to deliver up to 2, 500 rpm, 3, 000 ipm and 155 Nm maximum tightening torque with a 6.35mm (1/4") hex shank.

DHP453 Features:
Forward/reverse
Variable speed trigger
Electronic brake control
All metal gears - for added life and durability
2 Speed gearbox - high/low-speed change lever
Compact and lightweight design for easy handling
High comfort grips - Non-slip even in wet conditions
Single sleeve keyless drill chuck for easy bit installation and removal
DTD156 Features:
Electric brake
Variable speed control by trigger
Forward/reverse rotation
LED job light
Ergonomically designed high-comfort grip
Comes With:
3 x 3.0Ah Batteries
DC18SD Charger
Double Ended Screwdriver Bit
Carry Case with Storage
Specification:
DHP453:
Torque settings - 16 + drill
Maximum torque - 27Nm/42Nm
No load speed - high 0 to 1300rpm low 0 to 400rpm
Blows per minute - high 0 to 19000bpm low 0 to 6000bpm
Maximum capacity: 13mm in steel, 36mm in wood and 13mm in masonry
DTD156:
Voltage: 18V
Standard Bolt: M5-M14
High Tensile Bolt: M5-M12
Coarse thread (length) : 22 - 125 mm
Max Fastening Torque: 155 Nm
No Load Speed: 0 - 2500 rpm
Battery Type: Lithium-ion
Net weight:1.3 - 1.6 kg
Driving Shank: 6.35mm (1/4") Hex
Machine Screw: M4-M8
Impacts per Minute: 0 - 3, 000 ipm

See full description
Specifications for DLX2336SF3 18V LXT 2 Piece Combo Kit (3 x 3.0Ah Batteries)
  • Battery Type
    Lithium-ion
  • Product Type
    18V LXT 2 Piece Combo Kit
  • Chuck Size
    13mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome