DLX2372TJ Twin Pack 18V 2 x 5.0Ah Li-ion MAKDLX2372TJ

Order Code: ZT2423147S

£619.99 Inc VAT (20%)


Description

The Makita DLX2372TJ Twin Pack contains the following 1 x 18V DHR242 SDS Plus Hammer Drill has an efficient brushless DC motor that provides higher productivity and a slide chuck for quick and easy SDS Plus bit changes. It offers 3 modes of operation rotation and hammering, hammering only and rotation only. The unique joint construction suppresses the transmission of vibration to the battery terminals, minimising battery failures. No Load Speed 0-950/min. Impact Rate 0-4,700/bpm Impact Energy 2 joules Capacity Concrete 24mm, Steel 13mm, Wood 27mm 1 x 18V DTW300 Brushless LXT Impact Wrench for use in automotive, installation and fabrication trades. Precise fastening control is achieved through the 4-speed power selection switch. Three forward and three reverse rotation auto-stop modes offer increased efficiency when the fastener is adequately loosened. The full-speed mode function reduces the trigger pull to reach full speed. Bit Holder 12.7mm (1/2in) No Load Speed 0-1,000/0-1,800/0-3,200/min. Impact Rate 0-1,800/0-2,600/0-3,400/bpm Max. Torque Fastening 330Nm, Nut Busting 580Nm Capacity High Tensile Bolt M10-M16, Standard Bolt M10-M20 Weight 1.5kg 1 x 14.4-18V DC18RC Compact Li-ion Charger has a built-in cooling fan system that blows cool air into the battery, keeping the battery cool during the charging process. This helps to extend the overall battery life and accelerate the charging process. With 3 active charging colours to help identify when the battery is charged, and to what level. Also supplied with 2 x 18V BL1850 5.0Ah Li-ion Batteries and 1 x Type 4 MAKPAC Connector Case.

See full description
Specifications for DLX2372TJ Twin Pack 18V 2 x 5.0Ah Li-ion MAKDLX2372TJ
  • Type
    Twin Pack
  • Voltage
    18V
  • Kit Type
    Twin Pack
  • Power Source
    Cordless 18v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome