0
1
2
3

DLX2414ST 18V LXT 2 Piece Brushless Combo Kit (2 x 5.0Ah Batteries)

Order Code: ZT3949623S

£269.99 Inc VAT (20%)


Description

Makita DLX2414ST 18V LXT 2 Piece Combo Kit (2 x 5.0Ah Batteries)
The Makita DLX2414ST consists of the DHP487 Brushless 18V Combi Drill and the DTD157 Brushless 18V Impact Driver. The package also includes 2 x 5.0Ah Batteries, a Charger and Carry Case. The DHP487 has a light and compact design at only 164 mm long for increased operability. The DTD157 has a 1/4" hex drive shank with a max. torque of 140 Nm. 3-mode operation for A-mode/Hard mode/Soft mode for multiple applications.

DHP487 Features:
18V LXT BL Brushless Cordless 13 mm (1/2″) 40 N·m (350 in.lbs.) Hammer Driver Drill
Aluminum diecast cover around gear housing case creates the impression of rigidity of the machine
BL motor eliminates carbon brushes, enabling the BL motor to run cooler and more efficiently for longer life
Variable 2-speed (0-500 & 0-1, 700 RPM) for a wide range of drilling, fastening and hammer drilling applications
0-25, 500 IPM for fast hammer drilling in masonry materials
BL motor is electronically controlled to optimize battery energy use for longer run time per charge
BL motor efficiently uses energy to match torque and RPM to the changing demands of the application
BL motor delivers 40 N·m (350 in.lbs.) of max torque
BL motor with high power to weight and size ratio
Built-in twin LED lights with pre-glow and afterglow functions illuminate the work area
Ergonomically designed handle with soft grip provides increased comfort
Convenient 13 mm keyless chuck for quick bit changes
20 clutch settings and drill mode for added fastening control
Reversing switch is conveniently located

DTD157 Features:
18V LXT BL Brushless Cordless A-Mode (Assist Mode) 140 N·m (1, 240 in.lbs.) Impact Driver
Anti-bit wobbling structure
Two ball bearings are used to securely hold the anvil for reduced bit wobbling
Despite the internal design change for the rigidity, redesigned gear section makes the overall length 2 mm shorter than DTD155
Compact body for easy screwdriving in narrow space
3-mode operation for A-mode/Hard mode/Soft mode for multiple applications
A-mode feature helps eliminate “screw cam-out” and “cross threading” by driving at low speed until tightening begins
Variable speed (0-1, 300/0-3, 000 RPM & 0-2, 000/0-4, 100 IPM) for a wide range of fastening applications
BL motor is electronically controlled to optimize battery energy use for longer run time per charge
BL motor eliminates carbon brushes, enabling the BL motor to run cooler and more efficiently for longer life
BL motor efficiently uses energy to match torque and RPM to the changing demands of the application
Compact and lightweight for reduced operator fatigue
Ideal for working in tight spaces
Best possible ergonomic handle for screwdriving applications
Ergonomically designed handle with soft grip provides increased comfort
Built-in twin LED light with preglow and afterglow functions illuminates the work area
eXtreme Protection Technology (XPT) is engineered for improved dust and water resistance for operation in harsh conditions
Convenient 6.35 mm (1/4″) hex chuck for quick bit changes
Comes With:
2 x 5.0Ah Batteries
DC18SD Charger
Carry Case
Specification:
DHP487:
Impacts Per Minute (IPM) : High/Low: 0 – 25, 500/0 – 7, 500
No Load Speed (RPM) : High/Low: 0 – 1, 700/0 – 500
Max lock torque : 40 N·m (350 in.lbs.)
Max Output : 410 W
Vibration Level :
Impact Drilling into Concrete: 10.5 m/s²
Drilling into Metal: 2.5 m/s² or less
DTD157:
Capacity :
Coarse thread (in length) : 22 – 90 mm (7/8 – 3-1/2″)
Machine Screw: M4 – M8 mm (5/32 – 5/16″)
High Strength Bolt: M5 – M12 (3/16 – 1/2″)
Standard Bolt: M5 – M14 (3/16 – 9/16″)
Hex Shank : 6.35 mm (1/4″)
No Load Speed (RPM) : Hard/Soft: 0 – 3000/0 – 1300
Impacts Per Minute (IPM) : Hard/Soft: 0 – 4100/0 – 2000
Max Fastening Torque: 140 N·m (1240 in.lbs.)
Max Output : 240 W
Vibration Level : Impact tightening of fasteners of the maximum capacity of the tool: 11.5 m/s²
Vibration K Factor : Impact tightening of fasteners of the maximum capacity of the tool: 1.5 m/s²

See full description
Specifications for DLX2414ST 18V LXT 2 Piece Brushless Combo Kit (2 x 5.0Ah Batteries)
  • Voltage
    18V
  • Power Source
    Cordless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome