0
1
2
3
4
5
6

DTM51ZJX7 18V LXT Multi Tool (Body Only)

Order Code: ZT3076246S

£179.99 Inc VAT (20%)

Currently unavailable

Description

Makita DTM51ZJX7 Multi-tool Cordless 18V with Accessories in Makpac Case (Body Only)
With up to 20,000 oscillations per minute the DTM51 has a high operational efficiency which enables it to cut through most materials with ease. With a multi-angle setting that spans a full 360 degrees in 30 degree increments this versatile multi-tool will cut plasterboard, wood, metal, ceramic tiles and can flush cut nails and metal pipework. Change the blade for the sanding plate and you can sand or polish with it too. Compatible with all OIS Accessories (Oscillating Interface Systems). With a wide variety of accessories available for various applications. Sold as a Body Only machine, Battery and Charger are not included.

Features:
Tool-less accessory clamp for quick installation and replacement
12 angle setting of accessories at every 30°from 0° to 360°
Variable speed control by dial
Battery capacity warning lamp Blinking red; Battery power has been nearly used up. Solid red; Battery power has been
used up (Battery protector will shut off the power.)
Anti-restart function prevents accidental start-up
Accepts OIS- Makita, Bosch & Fein accessories
Comes With:
Makita 821551-8 Makpac Connector Case Type 3
8376718 Case Inlay
196765-1 Dust extraction System
TMA006 Blade for Wood and Metal
Sanding attachment
5 x 60 grit sandpaper
5 x 80 grit sandpaper
5 x 120 grit sandpaper
5 x 180 grit sandpaper
Specification:
Oscillations per minute 6,000-20,000rpm
Oscillation 3.2°
Overall dimensions 324mm
Voltage 18V
Vibration K factor: 1.5 m/sec_
Vibration: Sanding: 3.0 m/sec_
Vibration: Scraping: 5.5 m/sec_
Vibration: Plunge Saw Blade: 7.0 m/sec_
Vibration: Segmential Saw Blade: 4.5 m/sec_
Net weight 1.9kg

See full description
Specifications for DTM51ZJX7 18V LXT Multi Tool (Body Only)
  • Product Type
    Multi Tool
  • Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome