DTM52z 18V LXT BL Multi Tool (Body Only)

Order Code: ZT2626308S

£209.99 Inc VAT (20%)


Description

This Makita 18V Multi Tool has 12x angle settings for accessories at every 30° from 0° to 360°
The Makita DTM52Z is a Body Only 18V Multi Tool fitted with a powerful Brushless Motor capable of up to 20,000 oscillations per minute. It has been designed to be compatible with all STARLOCK, STARLOCK PLUS and STARLOCK MAX accessories. Sold in a cardboard box without battery or charger.

Features:
Variable speed control
Soft start
Constant speed control
LED job light
Brushless motor
Anti-vibration Technology
Easy-to-grip small diameter body
Tool-less accessory clamp
Compatible with STARLOCK MAX accessories
Anti-restart function
Specification:
Battery Type: Lithium-ion
Body only machine
Voltage: 18V
Shank: STARLOCK MAX
Oscillation Angle: 3.6 º
Oscillations per Minute: 10,000 - 20,000
Noise sound pressure: 76 dB(A)
Noise K factor: 3 dB(A)
Maximum Output: 370W
Vibration K factor: 1.5 m/sec²
Vibration:
Sanding: 2.5 m/sec²
Vibration: Scraping2.5 m/sec²
Vibration: Plunge Saw Blade2.5 m/sec²
Vibration: Segmential Saw Blade2.5 m/sec²
Weigh: 1.5kg

See full description
Specifications for DTM52z 18V LXT BL Multi Tool (Body Only)
  • Voltage
    18V
  • Battery Supplied
    No
  • Battery Type
    Lithium-ion
  • Product Type
    Multi Tool
  • Weight
    1.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome