GBL 18V-120 Professional Blower 18V Bare Unit - BSH6019F5100

Order Code: ZT4037615S

£89.99 Inc VAT (20%)


Description

Bosch GBL 18V-120 Professional Blower for quick cleanup. Its air speed can reach 270 km/h, making it very powerful. The blower can be used for tidying up jobsites, cleaning drill holes, and for other versatile applications. Furthermore, its compact and balanced design makes handling easy for added control. Supplied with 4 x Accessories (Nozzle, Extension tube, Deep hole Nozzle, Dust Collection Tube) Comes as a Bare Unit, NO battery or charger. Compatible with all Bosch Professional 18V batteries, including ProCORE18V batteries and chargers (Professional 18V System) Also compatible with AMPShare, the multi-brand battery alliance. Specifications: Max Airflow: 120 m³/h. Max. Air Speed: 270 km/h. Weight: 1.1kg excl. battery.

See full description
Specifications for GBL 18V-120 Professional Blower 18V Bare Unit - BSH6019F5100
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18V
  • Type
    Blower

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome