GDR 18V-210 C Professional Impact Driver 18V Bare Unit - BSH6019J0100

Order Code: ZT4037677S

£209.99 Inc VAT (20%)


Description

Bosch GDR 18V-210 C Professional Impact Driver with a 1/4in hexagonal bit holder. Delivers powerful performance whilst preventing damage to materials. Two default modes on the user interface, selftapping screw (A) and wood screw (B) , mean more control and less broken or stripped off screwheads, worn-out threads, and damaged workpieces by slowing down or shutting off the impact driver. Each mode is customisable via the Bosch Toolbox App. Three speed/torque settings ensure impressive control and greater flexibility on the job. Comes with a status indicator, LED light, and belt clip for greater convenience. Comes as a Bare Unit, NO battery or charger in a cardboard box. Compatible with all Bosch Professional 18V batteries, including ProCORE18V batteries and chargers (Professional 18V System) Also compatible with AMPShare, the multi-brand battery alliance. Specifications: Tool Holder: 1/4in Hex Uni. No Load Speed: 0-1, 100/0-2, 300/0-3, 400/min. Impact Rate: 0-2, 200/0-3, 300/0-4, 100/bpm. Max. Torque: 80/60/210Nm. Bolt Size: M6 - M16. Weight: 1.1kg excl. battery.

See full description
Specifications for GDR 18V-210 C Professional Impact Driver 18V Bare Unit - BSH6019J0100
  • Power Source
    Cordless 18v
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome