GDS18V-1000C 2X5.5AH GAL1880CV L-BOXX+GCY42 Biturbo B.Less Htorque

Order Code: ZT2531459S

£699.99 Inc VAT (20%)


Description

The Bosch GDS 18V Professional 1/2" impact wrench, powered by BITURBO Brushless technology, offers cordless freedom combined with exceptional power. Its high-performing brushless motor, optimized for ProCORE18V batteries, ensures outstanding performance. With a maximum tightening torque of 1,000/1050 Nm and a breakaway torque of up to 1,600 Nm, the new impact mechanism is tailored for heavy-duty tasks. The wrench provides three settings for precise control over speed/torque, enhancing versatility. It is compatible with all Bosch Professional 18V batteries and chargers, including the ProCORE18V system for maximum power (≥ 5.5 Ah), and it is also compatible with AMPShare, the multi-brand battery alliance.

Features and Benefits
• High power and cordless due to the ProCORE18V batteries and brushless motor
• Excellent performance for heavy duties with a tightening torque of 1,000/1050 Nm and a breakaway torque of up to 1,600 Nm
• Controllable power due to 3-speed/torque settings

Typical Applications
• Ideal for a range of metal applications, including machine screws from M10 to M24, such as structural steel construction, metal assembly, pipe fitting, and truck maintenance, as well as wood construction

See full description
Specifications for GDS18V-1000C 2X5.5AH GAL1880CV L-BOXX+GCY42 Biturbo B.Less Htorque
  • MFR Part No.
    06019J8071
  • Length
    292mm
  • Power Source
    Battery
  • Brushed or Brushless
    Brushless
  • Voltage
    18V
  • Product Type
    Cordless Impact Wrench
  • Noise / Vibration Information
    13.5 m/s²
  • Torque Range
    0-1000Nm
  • Number of Batteries Supplied
    2
  • Maximum Torque
    1000Nm
  • Model Number
    GDS18V
  • Weight
    2.9kg
  • No Load Speed
    0 - 1750rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome