GDX 18V-210 C Professional Impact Driver/Wrench 18V Bare Unit - BSH6019J0200

Order Code: ZT4037766S

£219.99 Inc VAT (20%)


Description

Bosch GDX 18V-210 C Professional Impact Driver/Wrench with a 2-in-1 tool holder (1/4in internal hex and 1/2in square drive) for highest flexibility and broadest application. Delivers powerful performance whilst preventing damage to materials. Two default modes on the user interface, selftapping screw (A) and wood screw (B) , mean more control and less broken or stripped off screwheads, worn-out threads, and damaged workpieces by slowing down or shutting off the impact driver. Each mode is customisable via the Bosch Toolbox App. Three speed/torque settings ensure impressive control and greater flexibility on the job. Comes with a status indicator, LED light, and belt clip for greater convenience. Comes as a Bare Unit, NO battery or charger in a cardboard box. Compatible with all Bosch Professional 18V batteries, including ProCORE18V batteries and chargers (Professional 18V System) Also compatible with AMPShare, the multi-brand battery alliance. Specifications: Tool Holder: 1/4in Hex Uni & 1/2in Square. No Load Speed: 0-1, 100/0-2, 300/0-3, 400/min. Impact Rate: 0-2, 200/0-3, 100/0-4, 100/bpm. Max. Torque: 130/160/210Nm. Max. Breakaway Torque: 370Nm. Bolt Size: M6 - M16. Weight: 1.2kg excl. battery.

See full description
Specifications for GDX 18V-210 C Professional Impact Driver/Wrench 18V Bare Unit - BSH6019J0200
  • Power Source
    Cordless 18v
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome