GSB 12V-35 12V Combi Drill Body Only Carton

Order Code: ZT1411609X

£139.99 Inc VAT (20%)


Description

Get high-end performance with the Bosch® GSB 12V-35 Combi Drill. The compact design is comfortable, easy to operate, and makes the ideal tool for a wide range of jobs. This Bosch® combi drill offers impact drilling of up to 10mm diameter in masonry and steel, and up to 32mm in wood. With a rotation speed of 1750rpm, this powerful cordless combi drill is the perfect solution for any work setting.

Features and Benefits
• Powerful but compact design allows for flexibility in a range of projects
• Lightweight brushless motor ensures ease of use
• Professional performance offers an ideal alternative to corded, heavier drills

Typical Applications
• Effectively drills into wood, metal and masonry
• Assembly and installation of furniture, electrical boxes and other electrical installations
• Drilling and screwing in vehicle body repairs or custom modifications
• Running plumbing pipes and installing HVAC units and ductwork

Notes
• Combi drill supplied only, batteries not included

See full description
Specifications for GSB 12V-35 12V Combi Drill Body Only Carton
  • MFR Part No.
    BCH2667327A
  • Number of Tools
    1
  • Number of Batteries Supplied
    0
  • Brushed or Brushless
    Brushless
  • Voltage
    12V
  • Battery Type
    Lithium
  • Battery Capacity
    3.0A·h
  • Contents
    Drill only
  • Includes
    Combi drill
  • Model Number
    06019J9002
  • Series
    GSB 12V-35

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome