0
1

GSB 18V 2X2.0AH Li-ion Professional Impact Driver and Drill Twin GSB18V-21/GDR18V-160

Order Code: ZT1254212X

£279.99 Inc VAT (20%)


Description

Supplied With:
1 x GSB 18 V-21
1 x GDR 18 V-160
1 x Charger AL 2820 CV
1 x L-BOXX 136 (1 600 A00 1RR)
2 x battery GBA 18V 2.0Ah (1 600 Z00 036)

Features two of the most commonly used tools for the work site. Get professional performance without breaking the bank with a reliable, durable twin kit that is useful in any situation.

Features and Benefits:
-Sufficient performance and runtime
-Full metal gear
-Eectronic cell protection (ECP)
-Designed for professional applications
-Efficient: Fast working progress
-Powerful: Heavy applications made easy due to high torque
-Convenient: Easy handling due to new ergonomic design

Specification:
Combi Drill
Torque, max. (hard/soft) [Nm]: 55 / 21
No-load speed (1st gear / 2nd gear) [rpm]: 0 - 480 / 0 - 1.800
Chuck capacity, min./max. [mm]: 1.5 / 13
Drill spindle thread: 1/2in
Weight excl. battery [kg]: 1.2
Torque settings: 20+1
Length [mm]: 192
Height [mm]: 216.0
Max. drilling diameter in wood [mm]: 35
Max. drilling diameter in steel [mm]: 13
Max. drilling diameter in masonry [mm]: 10
Max. screw diameter [mm]: 10
Sound pressure level: 82 dB(A)
Sound power level: 93 dB(A). Uncertainty K= 3 dB
-
Impact Driver
No-load speed [rpm]: 0 - 2.800
Weight excl. battery [kg]: 1.02
Torque, max. [Nm]: 160
Rated impact rate [bpm]: 0 - 3.600
Length [mm]: 153.0
Height [mm]: 234.0
Bit holder: 1/4in internal hexagon
Screw diameter: M 6 - M 14
Sound pressure level: 95.5 dB(A)
Sound power level: 106.5 dB(A). Uncertainty K= 3 dB

See full description
Specifications for GSB 18V 2X2.0AH Li-ion Professional Impact Driver and Drill Twin GSB18V-21/GDR18V-160
  • Model Number
    GSB 18 V-21 + GDR 18 V-160
  • Contents
    1x Charger AL 2820 CV
    1x L-BOXX 136 (1 600 A00 1RR)
    2x battery GBA 18V 2.0Ah (1 600 Z00 036)
    1x GDR 18 V-160
    1x GSB 18 V-21
  • Includes
    Impact driver
    Combi drill
  • Battery Type
    Lithium-ion
  • Number of Batteries Supplied
    2
  • Brushed or Brushless
    Brushless
  • Battery Capacity
    2.0A·h
  • Voltage
    18V
  • Number of Tools
    2
  • Power Source
    Cordless
  • Item
    Cordless Tool Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome