0
1

GSB18V-150C 2X8.0AH GAL1880CV L-Boxx Biturbo Brushless 18V Combi

Order Code: ZT2531437S

£759.99 Inc VAT (20%)


Description

The GSB 18V-150 C Professional combi drill excels in screwdriving, drilling, and impact drilling tasks. Features like Electronic Angle Detection and switchable KickBack Control ensure precise operation and safety, particularly with long screws and hole saws. While the metal chuck and gearbox enhance durability for consistent performance in demanding environments.

Features and Benefits
• Achieve rapid work progress with a powerful brushless motor delivering 150Nm of torque
• Ensure precise control with Electronic Angle Detection and switchable KickBack Control for enhanced safety
• Reliable durability and robustness with a metal drill chuck and gearbox, ensuring consistent performance

Typical Applications
• Screwdriving into various materials
• Drilling in wood, metal, and masonry
• Impact drilling for heavy-duty tasks
• Precision drilling with long screws
• Using hole saws with reduced risk of kickback
• Construction and renovation projects

See full description
Specifications for GSB18V-150C 2X8.0AH GAL1880CV L-Boxx Biturbo Brushless 18V Combi
  • MFR Part No.
    06019J5172
  • Battery Capacity
    8.0A·h
  • Overall Length
    210mm
  • Voltage
    18V
  • Battery Type
    Lithium-Ion
  • Brushed or Brushless
    Brushless
  • Noise / Vibration Information
    2.5 m/s²
  • Number of Batteries Supplied
    2
  • Model Number
    GSB 18V-150C
  • Blows Per Minute
    0 - 30000
  • Maximum Torque
    150Nm
  • Maximum Soft Torque
    84Nm
  • Number of Torque Settings
    25+2
  • No Load Speed
    0 - 2200rpm
  • Weight
    2.2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome