GSR 18V-150 C (Body Only, Carton) Biturbo Brushless 18V Drill Driver - BCH2662715P

Order Code: ZT2531452S

£299.99 Inc VAT (20%)


Description

The Bosch® GSR 18V-150 C Professional drill driver features a brushless motor with BITURBO technology and delivers up to 150Nm of torque for fast work progress. Its robust metal drill chuck and gearbox provide exceptional reliability and durability.

Features and Benefits
• Achieve fast work progress with ProCORE18V batteries and a powerful brushless motor delivering 150Nm of torque
• Enjoy unmatched control with precise Electronic Angle Detection and switchable KickBack Control at every step
• Experience enhanced reliability and robustness with a durable metal drill chuck and gearbox

Typical Applications
• Efficiently drives screws into wood, metal, and other materials with high torque and precision
• Drills holes in wood, metal, and plastic quickly and efficiently
• Ideal for drilling into tougher materials like masonry and concrete
• Safely creates large holes in various materials, perfect for plumbing and electrical installations
• Suitable for framing, roofing, and other structural tasks
• Assembles furniture, cabinetry, and other woodwork projects with accurate angle detection
• Handles home improvement and maintenance tasks effectively
• Drills and fastens components for vehicle repairs and modifications

See full description
Specifications for GSR 18V-150 C (Body Only, Carton) Biturbo Brushless 18V Drill Driver - BCH2662715P
  • Capacity
    25+1
  • MFR Part No.
    06019J5001
  • Width
    73mm
  • Brushed or Brushless
    Brushless
  • Voltage
    18V
  • Power Source
    Battery
  • Battery Type
    Lithium-Ion
  • Length
    205mm
  • Height
    220mm
  • Noise / Vibration Information
    2.5 m/s²
  • Product Type
    Drill Driver
  • Torque Range
    84 - 150
  • Chuck Capacity
    1.5 to 13mm
  • Weight
    2.1kg
  • No Load Speed
    0 to 2200rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome