GSR 18V-28 Professional Drill Driver 18V Bare Unit - BSH6019H4100

Order Code: ZT4037574S

£149.99 Inc VAT (20%)


Description

The Bosch GSR 18V-28 Professional Drill Driver has a well-balanced design that is compact, enabling optimum handling. Ideal for working overhead and in tight spaces. Fitted with a professional quality, 13mm metal chuck for added durability. Electronic Cell Protection prevents overload, overheating and deep discharge. There is also an LED light for illuminating the work area, even in dark places. Comes as a Bare Unit, NO battery or charger in a cardboard box. Compatible with all Bosch Professional 18V batteries and chargers (Professional 18V System) Also compatible with AMPShare, the multi-brand battery alliance. Specifications: Chuck: 1.5-13mm. No Load Speed: 0-500/0-1, 900/min. Torque: 28/63Nm. Torque Settings: 20+1. Capacity: Wood 38mm, Metal 13mm. Max. Screw Diameter: 8mm. Weight: 1.1kg (excl. battery) .

See full description
Specifications for GSR 18V-28 Professional Drill Driver 18V Bare Unit - BSH6019H4100
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome