0
1
2

GSR 18V-45 (Body Only, Carton) Brushless 18V Drill Driver

Order Code: ZT3588056S

£119.99 Inc VAT (20%)


Description

The Bosch GSR 18V-45 Professional, equipped with a brushless motor for extended lifetime and increased efficiency, offers excellent performance with a maximum torque of 45 Nm and a rapid rotational speed of 1,900 rpm. Featuring a robust 13-mm metal chuck, it ensures efficient torque transfer for various applications. With a compact 159-mm head length and a convenient belt clip, it provides exceptional handling. The GSR 18V-45 is highly versatile, excelling in screwdriving tasks up to 10 mm in wood and drilling up to 35 mm in wood or 10 mm in metal. Ideal for professionals working in confined spaces, it is compatible with the Bosch Professional 18V System and the multi-brand battery alliance AMPShare.

Features and Benefits
• Brushless motor with maximum torque of 45 Nm and rotational speed of 1,900 rpm
• Robust 13-mm metal chuck for great torque transfer
• High-efficiency brushless motor extends work hours and tool life
• Lightweight design with only 159-mm head length and a belt clip for easy carrying

See full description
Specifications for GSR 18V-45 (Body Only, Carton) Brushless 18V Drill Driver
  • MFR Part No.
    06019K3200
  • Battery Type
    Lithium-Ion
  • Brushed or Brushless
    Brushless
  • Noise / Vibration Information
    Sound pressure level, 72 dB(A)
    Sound power level, 83 dB(A)
  • Maximum Torque
    45Nm
  • Number of Torque Settings
    20+1
  • Drive Type
    Keyless
  • Hex Drive Size
    13mm
  • Voltage
    18V
  • Model Number
    06019K3200
  • Weight
    0.9kg
  • No Load Speed
    0 - 500/0 - 1, 900 rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome