0
1
2

GSR 18V-90 FC (Body Only, Carton) Brushless 18V Drill Driver

Order Code: ZT3588089S

£259.99 Inc VAT (20%)


Description

The GSR 18V-90 FC Professional is a robust addition to the Bosch Professional FlexiClick System, addressing diverse challenges on the jobsite. Its Excenter attachment enables precision work near edges and walls, while the Right angle attachment transforms it into a versatile angle drill. These attachments lock in 16 different positions at a 360° angle, ensuring flexibility without tool removal. With the unique hammer attachment GFA 18-H, the drill driver becomes an SDS plus rotary hammer, facilitating effortless hammer drilling into concrete up to Ø 10 mm. Boasting a compact 136 mm head length and a formidable max. hard torque of 64 Nm, it's a powerful yet space-efficient tool. Perfect for various screwdriving and drilling applications in wood, metal, and, when paired with the GFA 18-H, concrete, masonry, and stone. Compatible with the Bosch Professional 18V System and the multi-brand battery alliance AMPShare.

Features and Benefits
• The Bosch Professional FlexiClick System is a versatile system with easy-to-change attachments
• The GFA 18-H turns the tool into a rotary hammer - the only 18V drill driver ready for effortless hammer drilling into concrete up to Ø 10 mm
• With a head length of only 136 mm and a max. hard torque of 64 Nm, you have a highly compact and powerful tool at hand

See full description
Specifications for GSR 18V-90 FC (Body Only, Carton) Brushless 18V Drill Driver
  • Battery Type
    Lithium-Ion
  • Brushed or Brushless
    Brushless
  • MFR Part No.
    06019K6202
  • Noise / Vibration Information
    Sound power level, 74.5 dB(A)
  • Maximum Torque
    64Nm
  • Voltage
    18V
  • Drive Type
    Keyless
  • Model Number
    06019K6202
  • Hex Drive Size
    13mm
  • Number of Torque Settings
    21
  • Weight
    0.92kg
  • No Load Speed
    0 - 630/0 - 2, 100 rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome