KC10DFL2 Twin Pack, Drill & Impact Driver, 10.8V

Order Code: ZT1254230X

£259.99 Inc VAT (20%)


Description

KC10DFL2 is a 2 piece kit which includes WH10DFL2 impact driver and DS10DFL2 drill with 2 x 1.5AH batteries. The kit is supplied in a clip-lock tough plastic case.

Features and Benefits
• Lightweight for easy handling
• Compact design to fit into smaller spaces
• Automatic LED spotlight trigger for enhanced visibility
• 40-minute quick charger for less downtime

See full description
Specifications for KC10DFL2 Twin Pack, Drill & Impact Driver, 10.8V
  • Battery Type
    Lithium-ion
  • MFR Part No.
    KC10DFL2/JPZ
  • Contents
    1 x WH10DFL2 Impact Driver
    1 x Flashlight
    1 x Charger
    1 x DS10DFL2 Drill
    1 x Case
  • Number of Batteries Supplied
    2
  • Model Number
    KC10DFL2
  • Battery Capacity
    1.5A·h
  • Number of Tools
    3
  • Voltage
    10.8V
  • Item
    Cordless Tool Kit
  • Power Source
    Cordless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome