KC18DBFL2/JAZ 18V 2 Pce Cordless Brushless Kit - Combi Drill & Impact Driver Kit - 2 X 5.0AH Batteries - Charger - Case

Order Code: ZT1254227X

£539.99 Inc VAT (20%)


Description

HiKOKI 18V Combi Drill with Brushless Motor DV18DBFL2.

• Lightweight slide-in Li-Ion batteries.
• Only 189mm body length - ideal for confined spaces.
• Forward & reverse switch.
• LED spotlight illuminates workpiece.
• Battery level indicator.
• Metal belt clip
• 13mm metal Keyless chuck with ratcheting lock.
• Spindle lock.
• Soft grip handle.

Tool Specifications:
• No Load Speed: 0-400/1,800 rpm.
• Impact Rate: 0-6,000/27,000
• Max. Capacity Brick: 16mm.
• Max. Capacity Mild Steel:13mm.
• Max. Capacity Soft Wood: 50mm
• Maximum Torque: 70Nm (hard).
• Charge Time: 90 Mins.
• Weight: 1.7 Kg.

HiKOKI 18v Impact Driver with Brushless Motor WH18DBFL2.

• 126mm body length
• LED spotlight illuminates workpiece
• Metal belt clip
• Forward & reverse switch

Tool Specifications:
• No-load Speed: 0-3100 rpm.
• Max Torque: 172Nm (hard).
• Capacity(Bolt): M5-M16.
• Capacity(HT Bolt): M5-M12.
• Overall Length: 126mm.
• Weight: 1.6kg.

See full description
Specifications for KC18DBFL2/JAZ 18V 2 Pce Cordless Brushless Kit - Combi Drill & Impact Driver Kit - 2 X 5.0AH Batteries - Charger - Case
  • MFR Part No.
    KC18DBFL2/JAZ
  • Contents
    1 x DV18DBFL2 Combi Drill
    Carrying Case
    1 x WH18DBFL2 Impact Driver
    UC18YFSL Charger Driver Bit
    2 x BSL1850 5.0Ah Li-Ion Batteries
  • Battery Type
    Lithium-ion
  • Battery Capacity
    5.0A·h
  • Number of Batteries Supplied
    2
  • Power Source
    Cordless
  • Model Number
    KC18DBFL2JAZ
  • Number of Tools
    2
  • Voltage
    18V
  • Item
    Cordless Tool Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome