KC18DBFL2/JCZ 18V Twin Pack Cordless Brushless Kit - Combi Drill & Impact Driver Kit - 2 X 3.0AH Batteries

Order Code: ZT1254228X

£499.99 Inc VAT (20%)


Description

Features and Benefits:

DV18DBFL2 Combi Drill

• Lightweight slide-in Li-Ion batteries.
• Only 189mm body length - ideal for confined spaces.
• Maximum torque of 70Nm (hard).
• Forward & reverse switch.
• LED spotlight illuminates work piece.
• Battery level indicator.
• Metal belt clip.
• 13mm metal chuck with ratcheting lock.
• Spindle lock.
• Soft grip handle.

WH18DBFL2 Impact Driver

• 126mm body length.
• Maximum torque of 172Nm (hard).
• M5-M16 Bolt Capacity
• LED spotlight illuminates workpiece.
• Forward & reverse switch.
• Metal belt clip Forward & reverse switch.

See full description
Specifications for KC18DBFL2/JCZ 18V Twin Pack Cordless Brushless Kit - Combi Drill & Impact Driver Kit - 2 X 3.0AH Batteries
  • Battery Capacity
    3.0A·h
  • Number of Batteries Supplied
    2
  • Contents
    2 x 3.0Ah Li-Ion Batteries
    Carry Case
    WH18DBFL2 Impact Driver
    Charger
    DV18DBFL2 Combi Drill
  • Model Number
    KC18DBFL2
  • Battery Type
    Lithium-ion
  • MFR Part No.
    KC18DBFL2/JCZ
  • Number of Tools
    2
  • Item
    Cordless Tool Kit
  • Power Source
    Cordless
  • Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome