KC18DKLJBZ Twin Pack 18V 2X5.0AHLI-ION (DV18DSDL, WH18DSAL)

Order Code: ZT1252165X

£549.99 Inc VAT (20%)


Description

DV18DSDL Features:

• Extremely high maximum torque of 92Nm.
• Lightweight slide-in Li-Ion batteries.
• Compatible with the range of Hikoki and Hitachi 18V slide Li-Ion batteries from 1.5Ah to 6.0Ah.
• 2 speed gearbox to suit most applications.
• Raised body mouldings for extra protection against dust and dirt.
• Slimline soft grip handle.
• Forward & reverse switch.
• White LED spotlight illuminates work piece.
• Battery level indicator.
• 13mm metal Jacobs chuck with ratcheting lock.
• Spindle lock.
• Metal belt clip can be fitted for right- or left-handed use.

WH18DSAL Features:

• Only 166mm body length.
• Slimline soft grip handle.
• Maximum tightening torque of 145Nm.
• Forward & reverse switch.
• LED spotlight illuminates work piece.
• ¼" hex bit holder.
• Belt hook can be fitted to left or right side.


Specification
DV18DSDL:

• Maximum torque: 92Nm.
• No-load speed: High: 0-1800/min, Low: 0-400/min.
• Impact rate: High: 0-27000/min, Low: 0-6000/min.
• Chuck capacity: 13mm
• Capacity: Wood: 65mm, Metal :13mm, Brick: 16mm.
• Length: 235mm.
• Weight: 2.2kg.

WH18DSAL:

• Maximum torque: 145Nm.
• No-load speed: 0-2600/min.
• Capacity: Bolt: M6-M14.
• Charge time: 60 Minutes.
• Drive: 6.35mm (1/4") Hex
• Length: 166mm.
• Weight: 1.7kg.

The Hikoki KC18DKL/JBZ is a professional cordless twin pack featuring combi drill and impact driver with 5.0Ah batteries. The 5.0Ah batteries will provide double the run time of 3Ah batteries thanks to technological advancements, they also have the multiplex protection system to enhance battery life and are the same size and weight as previous 3.0Ah and 4.0Ah batteries. The charge time for the 5Ah batteries is 75 minutes.

See full description
Specifications for KC18DKLJBZ Twin Pack 18V 2X5.0AHLI-ION (DV18DSDL, WH18DSAL)
  • Number of Batteries Supplied
    2
  • MFR Part No.
    KC18DKL/JBZ
  • Battery Capacity
    5.0A·h
  • Battery Type
    Lithium-ion
  • Model Number
    KC18DKL
  • Contents
    Driver Bit
    UC18YFSL Charger.
    Side Handle for Combi Drill
    2 x BSL1850 - 18V 5.0Ah Batteries.
    Carrying Case
  • Number of Tools
    2
  • Power Source
    Cordless
  • Voltage
    18V
  • Item
    Cordless Tool Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome