KC18DPLJAZ Twin Pack 18V 2 x Multi Volt Li-ion HIKKC18DPLJA

Order Code: ZT1737649S

£799.99 Inc VAT (20%)


Description

The HiKOKI KC18DPLJAZ Twin Pack contains the following 1 x 18V DV18DBXL Combi Drill with a powerful brushless motor and a robust aluminium gearcase. Reactive Force Control (RFC) provides increased safety. Fitted with a high-performance R&oumlhm chuck with a spindle lock and a built-in LED work light. No Load Speed 0-500/0-2,100/min. Impact Rate 0-31,500/bpm Max. Torque 136Nm Torque Settings 22 Weight 2.5kg 1 x 18V WH18DBDL2 Impact Driver with a high power brushless motor and a triple hammer mechanism three anvils for higher power and extended life. It offers a 4-mode speed selection and is IP65 rated for dust resistance and waterproofing. No Load Speed 0-2,900/min. Impact Rate 0-4,000/bpm Max. Torque 207Nm Capacity Screw 4-10mm, Bolt M5-M18 HT Bolt M5-M14 Self-drilling Screw & Oslash3.5-6 Weight 1.6kg Also supplied with 2 x 18/36V 5/2.5Ah Multi Volt Li-ion Batteries, 1 x UC18YSL3 Charger, 1 x Side Handle for Combi and 1 x Carry Case.

See full description
Specifications for KC18DPLJAZ Twin Pack 18V 2 x Multi Volt Li-ion HIKKC18DPLJA
  • Voltage
    18V
    18V
  • Includes
    Twin Pack
  • MFR Part No.
    HIKKC18DPLJA
    KC18DPLJAZ
  • Type
    Twin Pack
  • Kit Type
    Twin Pack
  • Power Source
    Cordless 18v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome