0
1
2
3
4
5

M18 Fuel Gen 4 Twin Pack 2 X5.0AH Batteries Charger HD Box

Order Code: ZT4039833S

£499.99 Inc VAT (20%)


Description

The M18 Percussion Drill and Impact Driver by MILWAUKEE® collectively represent a formidable duo in the power tool landscape, offering an impressive blend of strength and versatility. The M18 Percussion Drill stakes its claim as the most powerful drill on the market, delivering an impressive 158 Nm of torque. This ensures it effortlessly handles a wide array of drilling tasks with precision and efficiency. On the other hand, the M18 Impact Driver stands out for its remarkable speed and power, featuring a fast 4400 impacts per minute (ipm) and a robust 226 Nm torque. Both tools share a compact design, making them well-suited for diverse applications and ensuring ease of use in various settings. Whether tackling heavy-duty construction projects or handling intricate tasks, the MILWAUKEE® M18 Percussion Drill and Impact Driver cater to the demands of professionals seeking a combination of power, speed, and adaptability in their tools.

Features and Benefits
• M18 Drill: High power efficiency under load with an impressive 158 Nm torque, compact 175 mm design for tight spaces, AUTOSTOP™ control mode for enhanced safety, 13 mm metal chuck for quick changes, fastest drilling under load, bright LED illumination, fuel gauge, all-metal reversible belt clip, individual battery cell monitoring, part of MILWAUKEE®'s FUEL™ platform for outstanding power and durability, compatible with all M18™ batteries
• M18 Impact Driver: Higher power efficiency under load with an outstanding 226 Nm torque, faster driving speed up to 3900 rpm and 4400 ipm, extremely compact 113 mm design for tight spaces, DRIVE CONTROL with four speed and torque settings for versatility, individual battery cell monitoring, ¼″Hex chuck for quick bit changes, part of MILWAUKEE®'s FUEL™ platform for exceptional power and durability, compatible with all M18™ batteries

See full description
Specifications for M18 Fuel Gen 4 Twin Pack 2 X5.0AH Batteries Charger HD Box
  • Height
    Drill, 175mm Driver, 113mm
  • Battery Capacity
    5.0A·h
  • Battery Type
    Lithium-ion
  • Power Source
    Battery
  • Number of Tools
    2
  • Brushed or Brushless
    Brushless
  • MFR Part No.
    4933480876
  • Voltage
    18V
  • Product Type
    Electric Tools
  • Number of Batteries Supplied
    2
  • Model Number
    M18

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome