Telescopic Cordless 20cm Chainsaw Kit 20V 4AH SV20 Series

Order Code: ZT2622343S

£189.99 Inc VAT (20%)


Description

• Part of the SV20 Series offering a one battery fits all solution, keeping costs down without compromising on performance.
• Package includes:

• Model No. - Description
• CP20VTP - 20V SV20 Series Cordless Telescopic Pole for CP20VPSH/CP20VPHT
• CP20VPSH - 20V SV20 Series 20cm Cordless Chainsaw Head - Body Only
• CP20VBP4 - 20V 4Ah SV20 Series Lithium-ion Power Tool Battery (x1)
• CP20VMC - 20V SV20 Series Lithium-ion Battery Charger

• Model No. CP20VTP02

See full description
Specifications for Telescopic Cordless 20cm Chainsaw Kit 20V 4AH SV20 Series
  • MFR Part No.
    CP20VTP02
  • Voltage
    20V
  • No Load Speed
    Cutting speed - 8m/s
  • Teeth Distance
    3/8in - 9.5mm
  • Blade Length
    200mm
  • Battery
    20V 4Ah Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome