UV3628DAJYZ 36V Brushless Vibrator (1 x Multi-volt Battery)

Order Code: ZT2603952S

£439.99 Inc VAT (20%)


Description

This 36V Multi-Volt Vibrator offers unprecedented power output of up to 1080W The HiKOKI UV3628DAJYZ is a 36V Multi-Volt Vibrator fitted with a Brushless Motor. With a high power output, giving out the same performance as a mains-powered machine. Comes with 1x BSL36B18 Multi-Volt Battery 4.0Ah (18V = 8Ah) and a Charger. Features: Two-speed motor Constant speed control 28mm diameter flexible shaft High power - as powerful as equivalent mains tools Brushless motor for longer life and reduced maintenance Multi-Volt Batteries: 4 stage battery level indicator with diagnostic function Batteries are compatible with existing HiKOKI 18V tools Fast charging - only 32 minutes with UC18YSL3 charger Compatible with existing 18V chargers and the new UC36YSL Automatically switches between 18V and 36V depending on the tool in use Compact and lightweight - similar size and weight as existing 18V 5Ah & 6Ah batteries 36V Multi-Volt batteries for higher power output similar to mains powered tools when used with a 36V tool Comes With: Charger 1x BSL36B18 battery Specification: Weight: 4.2kg Length: 1086mm Available depth: 824mm No-load Speed: 12000, 15200/min Flexible shaft head diameter: 28mm Working Time: 38 min (4.0Ah battery)

See full description
Specifications for UV3628DAJYZ 36V Brushless Vibrator (1 x Multi-volt Battery)
  • Weight
    4.2kg
  • Voltage
    36V
  • Product Type
    Vibrator
  • Length
    1086mm
  • Shaft Diameter
    28mm
  • Depth
    824mm
  • Power Output
    1080W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome