0
1
2

VB3616DA/JGZ Multi Volt Rebar Bender/Cutter 36V 2 x 5.0Ah Li-ion HIKVB3616DAJ

Order Code: ZT1737703S

£2,099.99 Inc VAT (20%)


Description

The HiKOKI VB3616DA Multi Volt Rebar Bender/Cutter allows users to bend and cut in one single unit. Capable of cutting multiple pieces of material in one operation. Bends can be adjusted and fine-tuned with ease thanks to the variable speed switch, and the angle of operation is also simple to adjust with a dial. The brushless motor ensures long working life and reduces the need for excessive maintece. Its centre roller is also replaceable. Suitable for use by trade professionals and capable DIY enthusiasts. Supplied with 2 x 18/36V 5.0/2.5Ah Multi Volt Li-ion Batteries, 1 x Charger and 1 x Carry Case. Specification No Load Speed 0-16/min. Speed Cutting 2.6 sec., Bending 3.8 sec. Cutting/Bending Capacity 10mm/13mm/16mm Rebar Multiple Cut Capacity 10mm 2, 13mm 1, 16mm 1 Multiple Bend Capacity 10mm 3, 13mm 2, 16mm 1 Weight 18.9kg

See full description
Specifications for VB3616DA/JGZ Multi Volt Rebar Bender/Cutter 36V 2 x 5.0Ah Li-ion HIKVB3616DAJ
  • Voltage
    36V
  • Battery Supplied
    2 x 5.0Ah Li-ion
  • Power Source
    Cordless 36V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome