Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Core Drill Bits
Core i7-9700K (12MB Cache, 3.6GHz), 8GB DDR4-SDRAM, 512GB SSD, 16GB Optane Memory, 60.5 cm (23.8") Full HD 1920 x 1080 IPS, UHD Graphics 630, LAN, WLAN, Bluetooth, Webcam, Windows 10 Pro 64-bit
By HP
Order Code:
ZT1699531S
£1,499.99
Inc VAT (20%)
1
Add to basket
Get it in
13-16
working days
Available
GBP
1499.99
https://www.zoro.co.uk/shop/tools-and-machining/core-drill-bits/core-i7-9700k-12mb-cache-3-6ghz-8gb-ddr4-sdram-512gb-ssd-16gb-optane-memory-60-5-cm-23-8-inch-full-hd-1920-x-1080-ips-uhd-graphics-630-lan-wlan-bluetooth-webcam-windows-10-pro-64-bit/p/ZT1699531S
Add to quotation
View all Core Drill Bits
Description
HP EliteOne 800 G5, 60.5 cm (23.8"), Full HD, 9th gen Intel® Core™ i7, 8 GB, 512 GB, Windows 10 Pro
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome