Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Tools & Machining
Cutting Tools
Drill Bits
Core Drill Bits
(181)
Brand
(181)
Beta
(1)
Bosch
(12)
CorePlus
(5)
Dormer
(1)
Draper
(14)
+17 more
Rating
(69)
(22)
(47)
Price
£4
£6.4K
£4 - £6.4K
Special Offers
(55)
BulkDiscount
(21)
NewProduct
(1)
ReducedPrice
(33)
Product Type
(98)
Core Bit
(51)
Core Box Bit
(6)
Core Drill & Arbor
(3)
Core Drill Bit
(22)
Diamond Core Drill Bit
(8)
+7 more
Type
(46)
Classical Bits
(1)
Core Bit
(7)
Dry Core Pilot Drill
(1)
Pilot Drill
(1)
Scorer
(1)
+3 more
Diameter
(104)
1.2
(1)
1.2cm
(1)
1.6cm
(1)
1.8cm
(1)
2cm
(1)
+64 more
Material
(64)
Carbide
(4)
High-Speed Steel (HSS)
(5)
HSS
(32)
Metal
(1)
Steel
(21)
+1 more
Length
(73)
0.29mm
(1)
0.37mm
(1)
0.51mm
(1)
0.89mm
(1)
0.415mm
(1)
+19 more
Height
(21)
0.29mm
(1)
0.37mm
(1)
0.51mm
(1)
0.89mm
(1)
0.415mm
(1)
+11 more
Depth
(11)
150mm
(10)
300mm
(1)
Tools & Machining
Cutting Tools
Drill Bits
Core Drill Bits
Find Core Drill Bits Products
Sort By
List View
Grid View
No.5 Savbit Solder Dispenser 1.2MM
By
Multicore
Get it by
Wed, 23rd Apr
£4.69
Inc VAT
1
Add To Basket
Dry Core Pilot Drills
By
Mexco
Get it by
Fri, 25th Apr
From
£7.19
Inc VAT
View 2 Variants
DCD Spiro Diamond Core Bit
By
Red Ten
Get it by
Thu, 24th Apr
From
£30.99
Inc VAT
Up to 16% off
View 21 Variants
Diamond Dry Core Drill Bits
By
CorePlus
Get it by
Wed, 23rd Apr
From
£26.99
Inc VAT
View 5 Variants
Dry Diamond Core Bit
By
Faithfull
Get it by
Wed, 23rd Apr
From
£34.99
Inc VAT
View 8 Variants
HSS Nova Core Bit
By
Fein
Get it by
Fri, 25th Apr
#BulkDiscount
From
£15.99
Inc VAT
Up to 7% off
View 47 Variants
Maxi Orbital Wallpaper Scorer STA426452
By
Stanley
Get it by
Wed, 23rd Apr
£34.99
Inc VAT
1
Add To Basket
Core Bit HMU WEL
By
Fein
Get it by
Fri, 25th Apr
From
£79.99
Inc VAT
Up to 11.5% off
View 17 Variants
TCT Ultra Core Bit
By
Fein
Get it by
Fri, 25th Apr
From
£49.99
Inc VAT
View 2 Variants
A100 HSS Jobber Drill Bit 1.90mm OL46mm WL22mm DORA100190
By
Dormer
Get it by
Wed, 23rd Apr
#BulkDiscount
£6.19
Inc VAT
1
Add To Basket
Carbide Core Drill Bit
By
Rohm
Get it by
Mon, 28th Apr
From
£9.99
Inc VAT
View 2 Variants
TCT Core Drill Bits
By
Silverline
Get it in
5-6
working days
From
£5.99
Inc VAT
View 12 Variants
Diamond Core Drill Bits
By
Silverline
Get it in
5-6
working days
#BulkDiscount
From
£20.99
Inc VAT
Up to 3% off
View 14 Variants
1477/C10-Bent Wrench with 9 Bits
By
Beta
Get it by
Mon, 28th Apr
£259.99
Inc VAT
1
Add To Basket
Fantom Wet Diamond Drill Bit - FDD14
By
TIMCO
Get it by
Thu, 24th Apr
#NewProduct
£11.99
each
Inc VAT
2
Add To Basket
Minimum order quantity: 2.
Core Bit Diamond for Cutting Holes for Pipe and Conditioner
By
Draper
Get it in
15-17
working days
#ReducedPrice
From
£56.99
Inc VAT
Up to 18.5% off
View 8 Variants
Arbor Extension for Diamond Core 200mm Bits
By
Draper
Get it in
15-17
working days
#BulkDiscount
#ReducedPrice
£27.99
Inc VAT
£33.99
17.5% off
1
Add To Basket
19.0 x 12.7mm 9.5RAD 1/4" Sk. 2FL Core Bit
By
Kennedy
Get it in
10-12
working days
#BulkDiscount
£10.39
Inc VAT
1
Add To Basket
GKS 18V-68 GC BiTurbo, Handheld Circular Saw, ProCore Batteries
By
Bosch
Get it in
10-12
working days
From
£759.99
Inc VAT
Up to 5% off
View 2 Variants
HSS Nova Core Bit 38X25
By
Fein
Get it in
10-14
working days
£69.99
Inc VAT
1
Add To Basket
Carbide Core Drill Bit
By
Fein
Get it in
10-14
working days
From
£119.99
Inc VAT
View 4 Variants
48 GB, GDDR6 with ECC, 384-bit, PCI Express 4.0 x16, 10752 CUDA cores, 300 W
By
PNY Professional HW
Get it in
5-6
working days
#ReducedPrice
£6,399.99
Inc VAT
£6,999.99
8.5% off
1
Add To Basket
AX6600, Wi-Fi 6, 5 GHz/5 GHz/2.4 GHz, 1.5 GHz Quad-Core CPU, 1x 2.5 Gbps WAN/LAN, 1x Gigabit WAN/LAN, 3x Gigabit LAN, 1x USB 3.0 Port, 1x USB 2.0 Port, 212 x 212 x 51.8 mm
By
TP-Link
Get it in
10-13
working days
£319.99
Inc VAT
1
Add To Basket
AX1800, 2.4/5 GHz, 802.11 a/b/g/n/ac/ax, 1.5 GHz Quad-Core CPU, 4x Gigabit LAN, 1x DSL, 105 x 105 x 167mm
By
TP-Link
Get it in
5-6
working days
£133.99
Inc VAT
1
Add To Basket
Core i5-8365U (6MB Cache, 1.6GHz), 16GB DDR4-SDRAM, 256GB SSD, 33.8 cm (13.3") Full HD 1920 x 1080 IPS Touch, UHD Graphics 620, LAN, WLAN, Bluetooth, Webcam, Windows 10 Pro 64-bit
By
HP
Get it in
10-13
working days
£2,099.99
Inc VAT
£2,199.99
4.5% off
1
Add To Basket
Core i5-9500 (9MB Cache, 3GHz), 8GB DDR4-SDRAM, 256GB SSD, UHD Graphics 630, LAN, Windows 10 Pro 64-bit
By
HP
Get it in
10-13
working days
#ReducedPrice
£1,039.99
Inc VAT
£1,099.99
5% off
1
Add To Basket
ET-4750, PrecisionCore, 4800x1200 dpi, 8/15 15 pages/Min, A4, 33.6 kbit/s, AC 100-240 V, 50-60 Hz, 375x347x231 mm, 2 Year Unlimited Printing Card
By
Epson
Get it in
10-13
working days
£699.99
Inc VAT
1
Add To Basket
EliteBook 850 G6 - Core i5 8265U / 1.6 GHz - Win 10 Pro 64-bit - 16 GB RAM - 512 GB SSD NVMe - 15.6" IPS 1920 x 1080 (Full HD) - UHD Graphics 620 - Bluetooth, Wi-Fi 6 - kbd: UK 5486160
By
HP
Get it in
10-13
working days
£1,839.99
Inc VAT
£1,899.99
3% off
1
Add To Basket
Qualcomm 1 GHz Quad-core, 2 LAN/WAN Gigabit Ethernet, 1201 Mbps (5 GHz)/574 Mbps (2.4 GHz), 110 mm x 114 mm
By
TP-Link
Get it in
11-14
working days
£99.99
Inc VAT
1
Add To Basket
WiFi 6 (802.11ax) 1.8Gbps, 2.4 & 5GHz, 4x Gigabit LAN, Quad-core 1.5GHz CPU, 340 x 206 x 57 mm, Black
By
Netgear
Get it in
5-6
working days
£143.99
Inc VAT
£149.99
4% off
1
Add To Basket
Core Drills & Arbors
By
Supatool
Get it in
5-6
working days
#BulkDiscount
#ReducedPrice
From
£10.99
Inc VAT
Up to 6% off
View 3 Variants
Arbor SDS+ for Diamond Core 240mm Bits
By
Draper
Get it in
15-17
working days
#BulkDiscount
#ReducedPrice
£30.99
Inc VAT
£36.99
16% off
1
Add To Basket
Drift Diamond Core Bit for Extracting Masonry Bits From Ar
By
Draper
Get it in
15-17
working days
#BulkDiscount
#ReducedPrice
£12.99
Inc VAT
£18.39
29% off
1
Add To Basket
Arbor Hexagonal for Diamond Core 240mm Bits
By
Draper
Get it in
15-17
working days
#ReducedPrice
£29.99
Inc VAT
£35.99
16.5% off
1
Add To Basket
Rod Guide for Diamond Core Bits 12 x 200mm
By
Draper
Get it in
15-17
working days
#BulkDiscount
#ReducedPrice
£17.39
Inc VAT
£22.99
24% off
1
Add To Basket
Drill Bit Guide TCT Tapered for Diamond Core 12 x 225mm Bits
By
Draper
Get it in
15-17
working days
#BulkDiscount
#ReducedPrice
£16.99
Inc VAT
£22.99
26% off
1
Add To Basket
2608628425 3.2 x 9.5mm Core Box Bit
By
Bosch
Get it in
10-12
working days
#BulkDiscount
#ReducedPrice
£17.99
Inc VAT
£23.49
23% off
1
Add To Basket
2608628634 15.9 x 25.4mm Core Box Bit
By
Bosch
Get it in
10-12
working days
£21.99
Inc VAT
1
Add To Basket
2608628632 9.5 x 9.5mm Core Box Bit
By
Bosch
Get it in
10-12
working days
#ReducedPrice
£11.39
Inc VAT
£11.99
5% off
1
Add To Basket
2608628633 12.7 x 5.9mm Core Box Bit
By
Bosch
Get it in
10-12
working days
£15.99
Inc VAT
1
Add To Basket
2608597922 Pilot Drill Bit for Short Dry Core Cutters 300mm
By
Bosch
Get it in
10-12
working days
£14.99
Inc VAT
1
Add To Basket
2608597921 Pilot Drill Bit for Short Dry Core Cutters 200mm
By
Bosch
Get it in
10-12
working days
£11.39
Inc VAT
1
Add To Basket
2608598045 300mm Diamond Core Extension Bit
By
Bosch
Get it in
10-12
working days
£109.99
Inc VAT
1
Add To Basket
2608598044 300mm Diamond Core Extension Bit
By
Bosch
Get it in
10-12
working days
#ReducedPrice
£69.99
Inc VAT
£79.99
12.5% off
1
Add To Basket
2608628418 1/4" 6.3 x 12.7mm Core Box Bit
By
Bosch
Get it in
10-12
working days
#BulkDiscount
£14.99
Inc VAT
1
Add To Basket
2608628420 1/4" 6.3 x 25.4mm Core Box Bit
By
Bosch
Get it in
10-12
working days
£11.99
Inc VAT
1
Add To Basket
ThinkPad X280 20KE - Core i5 8350U / 1.7 GHz - Win 10 Pro 64-bit - 16 GB RAM - 512 GB SSD TCG Opal Encryption, NVMe - 12.5" 1366 x 768 (HD) - UHD Graphics 620 - Wi-Fi 5, Bluetooth - black 4991483
By
Lenovo
Get it in
23-29
working days
£1,299.99
Inc VAT
1
Add To Basket
Core i5-10210U (6MB Cache, 1.6GHz), 8GB DDR4-SDRAM, 256GB SSD, 35.6 cm (14") HD 1920 x 1080 SVA, UHD Graphics, LAN, WLAN, Webcam, Windows 10 Pro 64-bit
By
HP
Get it in
10-13
working days
£1,699.99
Inc VAT
1
Add To Basket