GKS 18V-68 GC BiTurbo, Handheld Circular Saw, ProCore Batteries


£899.99 Inc VAT (20%)

See 2 Product Variants
£899.99

Description

For outstanding performance and control, the Bosch GKS 18V-68 Circular Saw is one of the best designs on the market. The ProCore brushless motor delivers cutting performance equal to a corded 1800 watt saw, but with less weight and more control thanks to the new feature handle.

Features and Benefits
• Compact and low weight allows for precision cutting on both light and heavy projects
• Individual speed settings enable advanced application
• Dust extraction facility aids clean up
• Featured 'Eco Mode' enhances battery operating time by up to 30%

Feature Attributes

Number of Batteries Supplied:
2
Manufacturer Guarantee:
1 year warranty
Noise/ Vibration Information:
Sound pressure: 98 dB(A),Sound power: 109 dB(A)
Model Number:
GKS 18V-68 GC
No Load Speed:
5000 rpm
Battery Type:
Lithium-ion
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome