0
1

No.5 Savbit Solder Dispenser 1.2MM

Order Code: ZT1000872X

£4.59 Inc VAT (20%)


Description

Savbit
Special alloy solder. For all electrical work. Enables fine copper wires to be soldered more efficiently. Reduces tip corrosion. With five core Ersin® non-corrosive, low residue flux. Melting range: 182 - 215°C.

Specifications for No.5 Savbit Solder Dispenser 1.2MM
  • Melting Range
    182 to 215°C
  • Weight
    28
  • Diameter
    1.2
  • Pack Quantity
    1
  • MFR Part No.
    WK518
  • Main Composition
    Rosin 1-<5%
    Tin 25-50%
    Lead 25-50%
  • Product Type
    Solder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome