0
1

19.0 x 12.7mm 9.5RAD 1/4" Sk. 2FL Core Bit

Order Code: ZT1025477X

£11.99 Inc VAT (20%)
£13.9914% off
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Two Flute Core Box Bits
Cutters suitable for edge moulding, face grooving and fluting on components such as desk tops, draining boards and panels.

Specifications for 19.0 x 12.7mm 9.5RAD 1/4" Sk. 2FL Core Bit
  • Compatible Materials
    Door Frames
    Cabinet
    Table Mantle Tops
  • Type
    Classical Bits
  • Cutting Diameter
    19mm
  • Finish/Coating
    TCT
  • Overall Length
    44mm
  • Radius
    9.5mm
  • MFR Part No.
    RB19004
  • Shank Diameter
    01-Aprin
  • Length of Cut
    11mm
  • Material
    Tungsten Carbide
  • Item
    Router Cutters

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome