A100 HSS Jobber Drill Bit 1.90mm OL46mm WL22mm DORA100190

Order Code: ZT1462664S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Dormer A100 Metric HSS jobber drills are suitable for use in the majority of general purpose engineering applications. They have good self-centring capability on a wide range of materials and are suitable for both hand and machine use. DIN338RN BS328 ISO235 Tip diameter 1.90mm. Working length 22mm. Overall length 46mm.

See full description
Specifications for A100 HSS Jobber Drill Bit 1.90mm OL46mm WL22mm DORA100190
  • Pack Quantity
    1
  • Working Length
    22mm
  • Tip Diameter
    1.9mm
  • Overall Length
    46mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome