Nvidia GFX T1000, 8 GB, GDDR6, 128-bit, 896 Cuda Cores, PCI Express 3.0 X 16, 4xMini DisplayPort, 50 W

Order Code: ZT3433503S

£449.99 Inc VAT (20%)


Description

HP NVIDIA GFX T1000, 8 GB, GDDR6, 128-bit, 896 CUDA Cores, PCI Express 3.0 x 16, 4xMini DisplayPort, 50 W. Graphics processor family: NVIDIA, Graphics processor: T1000. Discrete graphics card memory: 8 GB, Graphics card memory type: GDDR6, Memory bus: 128 bit. DirectX version: 12.07, OpenGL version: 4.68. Interface type: PCI Express x16 3.0. Cooling type: Active, Number of fans: 1 fan (s)

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome