0
1

HSS Solid Counterbores - Threaded Shank


Select
£21.99 Inc VAT (20%)


See all variants from £21.99

Description

Metric
To suit bolt ISO Metric/Din Standards
Spiral flute, 3 flute. Medium duty. Used for milling of pre-drilled holes to allow bolt or cap head screws to lie flush with the component surface. Manufactured to BS328: 5:1983.

Feature Attributes

Material:
High Speed Steel
Finish/Coating:
Uncoated
Number of Flutes:
3
Standards Met:
BS 328

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome