Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Tools & Machining
Cutting Tools
Porting Tools & Counterbores
Counterbores
(101)
Brand
(101)
Clarkson
(1)
Dormer
(20)
Gedore
(2)
Granlund
(15)
Indexa
(5)
+5 more
Rating
(18)
(1)
(8)
(9)
Price
£9
£1.7K
£9 - £1.7K
Special Offers
(70)
BulkDiscount
(42)
ClearanceProduct
(17)
ReducedPrice
(11)
Pilot Diameter
(22)
1-1/32in
(1)
3.4mm
(2)
4.3mm
(2)
4.75mm
(1)
5.3mm
(2)
+9 more
Cutting Diameter
(23)
1-11/32in
(1)
6mm
(2)
8mm
(2)
10mm
(4)
11mm
(3)
+5 more
Number of Flutes
(39)
single
(1)
2
(1)
3
(37)
Counterbore Diameter
(13)
16mm
(1)
25.8mm
(1)
26mm
(2)
30mm
(1)
33mm
(2)
+5 more
Overall Length
(24)
6-7/16in
(1)
8mm
(1)
45mm
(1)
65mm
(4)
70mm
(2)
+8 more
Shank Diameter
(18)
1/4in
(1)
8mm
(2)
10mm
(1)
12.5mm
(2)
16mm
(1)
+3 more
Material
(40)
Carbide-tipped
(1)
HSS
(16)
High Speed Steel
(22)
Tungsten Carbide Tipped
(1)
Finish/Coating
(23)
Bright
(4)
Uncoated
(19)
Standards Met
(30)
BS 328
(9)
BS328 : 5 : 1983
(1)
DIN 373
(20)
Insert Size
(13)
7Tonne
(3)
10Tonne
(6)
17Tonne
(2)
0602
(1)
09T3
(1)
Tools & Machining
Cutting Tools
Porting Tools & Counterbores
Counterbores
Find Counterbores Products
Sort By
List View
Grid View
HSS Solid Counterbores - Plain Shank
By
Sherwood
Get it on
Wed, 15th Jan
#BulkDiscount
#ReducedPrice
From
£15.99
Inc VAT
Up to 13% off
View 8 Variants
M3-M12 Plain Shank Counterbores (Set-7)
By
Sherwood
Get it on
Wed, 15th Jan
£142.99
Inc VAT
1
Add To Basket
HSS Solid Counterbores - Threaded Shank
By
Sherwood
Get it on
Wed, 15th Jan
#BulkDiscount
#ClearanceProduct
From
£21.99
Inc VAT
Up to 8% off
View 9 Variants
Series G125 HSS Straight Shank Counterbore - 180 - Metric
By
Dormer
Get it on
Wed, 15th Jan
#BulkDiscount
#ClearanceProduct
From
£33.99
Inc VAT
Up to 15% off
View 4 Variants
CB1038 Router Cutter
By
Trend
Get it on
Wed, 15th Jan
#ClearanceProduct
£23.99
Inc VAT
1
Add To Basket
CT Counterbore MULTI
By
Granlund
Get it on
Wed, 15th Jan
From
£12.99
Inc VAT
View 4 Variants
SNAP/CB/3TC TC Counterbore
By
Trend
Get it on
Wed, 15th Jan
£24.99
Inc VAT
1
Add To Basket
G125 HSS - Counterbore with 3-flutes (Metric)
By
Dormer
Get it by
Thu, 16th Jan
From
£24.99
Inc VAT
View 16 Variants
CB38-532 TCT CB Counterbore TRECB38532TC
By
Trend
Order by 2pm,
get it
Tomorrow
£43.99
Inc VAT
1
Add To Basket
SNAP/CB/3TC TCT Tipped Counterbore 4.75 x 12.7mm TRESNAPCB3TC
By
Trend
Order by 2pm,
get it
Tomorrow
£26.99
Inc VAT
1
Add To Basket
9/16" Bolt Size HSS 3FL Scr/Shk Sp/Fl Counterbore
By
Kennedy
Get it in
12-15
working days
#BulkDiscount
#ClearanceProduct
#ReducedPrice
£39.99
Inc VAT
£42.99
6.5% off
1
Add To Basket
1/8"x1/4" 3FL Str/Shk Sp/Fl Counterbore
By
Sherwood
Get it in
12-15
working days
#BulkDiscount
#ClearanceProduct
£19.99
Inc VAT
1
Add To Basket
Single Point Counterbore
By
Indexa
Get it in
12-15
working days
#BulkDiscount
#ClearanceProduct
#ReducedPrice
From
£94.99
Inc VAT
Up to 9% off
View 2 Variants
Through Coolant Counterbore
By
Indexa
Get it in
12-15
working days
#ClearanceProduct
#ReducedPrice
From
£119.99
Inc VAT
Up to 16% off
View 3 Variants
3/8" Screwed Shank Counterbore
By
Clarkson
Get it in
12-15
working days
#BulkDiscount
£9.99
Inc VAT
1
Add To Basket
CB38-316 TC Professional 3/8IN TCT Counterbore with 3/16IN HSS Slow Spiral Drill
By
Trend
Get it in
12-15
working days
£45.99
Inc VAT
1
Add To Basket
Counter-Support Reinforced
By
Gedore
Get it in
2-7
working days
From
£159.99
Inc VAT
View 2 Variants
Neptune Back Spot Facers
By
Granlund
Get it in
12-15
working days
From
£1,299.99
Inc VAT
View 3 Variants
Neptune Back Spotfacers
By
Granlund
Get it in
12-15
working days
From
£1,199.99
Inc VAT
View 8 Variants
Deg. Piloted
By
Toolex
Get it by
Thu, 16th Jan
From
£22.49
Inc VAT
View 30 Variants
5760 5% CO M4 S/S Counter Bore
By
Robert Charles Cutting Tools
Get it in
12-15
working days
£30.99
Inc VAT
1
Add To Basket
3/8" X 1/4" S/S Solid Counterbore
By
Sherwood
Get it in
12-15
working days
#BulkDiscount
£30.99
Inc VAT
1
Add To Basket
CB38-532 TC 5/32" Drill 3/8" Counterbore
By
Trend
Get it in
12-15
working days
£45.99
Inc VAT
1
Add To Basket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome