Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Porting Tools & Counterbores
Counterbores
3/8" Screwed Shank Counterbore
By Clarkson
1 Review
Order Code:
ZT1128479X
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.49
5%
10 +
£8.99
10%
1
Add to basket
Get it in
12-15
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/tools-and-machining/counterbores/3-8th-inch-screwed-shank-counterbore/p/ZT1128479X
Add to quotation
View all Counterbores
Description
Thread size: 3/8"
Pilot dia.: 13/32"
Overall length: 3 1/2"
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome