Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Porting Tools & Counterbores
Counterbores
M3-M12 Plain Shank Counterbores (Set-7)
By Sherwood
Order Code:
ZT1129578X
£189.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
189.99
https://www.zoro.co.uk/shop/tools-and-machining/counterbores/m3-m12-plain-shank-counterbores-set-7/p/ZT1129578X
Add to quotation
Schedule an order and save 5%
View all Counterbores
Description
Spiral, 3 flute. Medium duty. Sizes: M3, M4, M5, M6, M8, M10, M12.
Specifications
Specifications for M3-M12 Plain Shank Counterbores (Set-7)
Finish/Coating
Uncoated
Material
High Speed Steel
Number of Pieces
7
Tool Type
Counterbore
Standards Met
BS328 : 5 : 1983
Shank Type
Plain
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome