Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Porting Tools & Counterbores
Counterbores
SNAP/CB/3TC TC Counterbore
By Trend
Order Code:
ZT1128495X
£24.99
Inc VAT (20%)
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/tools-and-machining/counterbores/snap-cb-3tc-tc-counterbore/p/ZT1128495X
Add to quotation
Schedule an order and save 5%
View all Counterbores
Description
Counterbore with a slow spiral drill fitted. Tungsten Carbide Tipped for use in abrasive materials.
Specifications
Specifications for SNAP/CB/3TC TC Counterbore
Overall Length
8mm
Pilot Diameter
4.75mm
Cutting Diameter
12.7mm
MFR Part No.
SNAP/CB/3TC
Material
Tungsten Carbide Tipped
Shank Type
Plain
Shank Diameter
1/4in
Number of Flutes
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome