Crow's foot socket set 1/2 20-30mm 13pcs

Order Code: ZT2470413S

£142.99 Inc VAT (20%)
£149.994.5% off


Description

Square plug-in handle with swivel square drive acc. to DIN 3120 - C 12.5, ISO 1174, with ball retention groove Open screw profiles for repairs on cables, for instance Chrome-molybdenum steel

Specifications for Crow's foot socket set 1/2 20-30mm 13pcs
  • Product Type
    Drive 1/2"
  • Drive Connector Square (Male)
    12.5mm
  • Height
    80mm
  • Width
    195mm
  • Length
    480mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome