Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Crowfoot Socket Wrenches
Crows Foot Wrench 15mm 3 8DR - 8430
By Laser
Order Code:
ZT5126163S
£15.99
Inc VAT (20%)
£16.99
5.5% off
1
Add to basket
Get it in
11-16
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/tools-and-machining/crowfoot-socket-wrenches/crows-foot-wrench-15mm-3-8dr-8430/p/ZT5126163S
Add to quotation
View all Crowfoot Socket Wrenches
Description
Crows Foot Wrench 15MM 3 8DR - 8430
Tags:
#ReducedPrice
Specifications
Specifications for Crows Foot Wrench 15mm 3 8DR - 8430
Product Type
Spanners & Sets
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome