0
1

Flexible Crowfoot Socket Wrench Set 3/8in Square Drive (12 Piece)

Order Code: ZT4975007S

£129.99 Inc VAT (20%)
£159.9918.5% off


Description

This flexible crowfoot socket wrench set is ideal for hard-to-reach areas, providing up to 110° access. Made from high-quality chrome vanadium steel for durability and strength. Satin chrome finish for corrosion protection. Suitable for all hydraulic, fuel, oil brake, A/C, O2 sensor and air line work. Sizes 8-19mm. Supplied inside a blow moulded plastic storage case.

See full description
Specifications for Flexible Crowfoot Socket Wrench Set 3/8in Square Drive (12 Piece)
  • Finish
    Satin Chrome
  • Material
    Chrome Vanadium Steel
  • Drive Size
    3/8in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome