120mm Side Cutters, 1. 5mm Cutting Capacity

120mm Side Cutters, 1. 5mm Cutting Capacity

Order Code: ZT3139088SCopy

£36.99 Inc VAT (20%)


Description

The T3774 120mm mini bevel side cutter offers precision and durability for various tasks. Ideal for electricians, plumbers, and hobbyists, they ensure clean, smooth cuts through wires, cables, and small rods. Their compact size and ergonomic handles reduce hand fatigue during use. With enhanced cutting accuracy and versatility, these cutters are indispensable tools across industries, delivering professional results effortlessly.

Features and Benefits
• Precision tool for clean, smooth cuts
• Compact 4-3/4 inches (120mm) size
• Durable construction for long-lasting performance
• Versatile use across industries
• Comfortable ergonomic handles
• Ideal for electricians, plumbers, and hobbyists

See full description
Specifications for 120mm Side Cutters, 1. 5mm Cutting Capacity
  • MFR Part No.
    T3774
  • Jaw Material
    Alloy Steel
  • Overall Length
    120mm
  • Finish/Coating
    Polished
  • Handle Material
    Plastic
  • Type
    Side Cutters
  • Series
    Classic
  • Maximum Cutting Capacity
    1.5mm
  • Jaw Length
    13mm
  • Miniature
    Yes
  • Non Sparking
    No
  • Weight
    52g
  • ESD
    No