0
1
2

14 26 160 Insulated Wire Stripping/Cutting Pliers 160mm

Order Code: ZT1419384X

£41.99 Inc VAT (20%)


Description

Made from Vanadium electric steel with an oil-hardened coating. Equipped with Induction hardened precision blades, long tips for ultra-fine cutting work and when working in confined areas.

Features and benefits
• High cutting capacity due to high leverage joint
• Precision stripping holes for single conductors of 1.5 and 2.5 mm²
• Convenient cutting of NYM cables up to 5 x 2.5 mm²
• Cutting edge hardness approx. 60 HRC

Typical Applications
• Stripping
• Cutting

Standards
• DIN EN 60900 IEC 60900

See full description
Specifications for 14 26 160 Insulated Wire Stripping/Cutting Pliers 160mm
  • Standards Met
    IEC 60900 DIN EN 60900
  • Tool Features
    Stripping capacities: 1.5 + 2.5 mm²
  • Cutting Capacity
    1.5 Ø
    2.5 Ø
  • MFR Part No.
    14 26 160
  • Weight Each
    216g
  • Overall Length
    160mm
  • Insulated
    Yes
  • Number of Pieces
    1
  • Type
    Pliers
  • Jaw Material
    Chrome Vanadium Steel
  • Handle Material
    V.D.E
  • Non Sparking
    No
  • ESD
    No
  • Weight
    216g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome