Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Cutting Pliers
140mm Side Cutters, 3mm Cutting Capacity
By Kennedy-Pro
1 Review
Order Code:
ZT1011842X
£4.99
Inc VAT (20%)
£5.99
16.5% off
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.79
4%
20 - 49
£4.59
8%
50 - 99
£4.39
12%
100 +
£4.19
16%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
4.99
https://www.zoro.co.uk/shop/tools-and-machining/cutting-pliers/140mm-side-cutters-3mm-cutting-capacity/p/ZT1011842X
Add to quotation
Schedule an order and save 5%
View all Cutting Pliers
Description
Double polished head and joint. Induction hardened cutting edges.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 140mm Side Cutters, 3mm Cutting Capacity
Handle Type
Standard
Handle Material
Bi-material
Type
Side Cutters
Maximum Cutting Capacity
3.00mm
Overall Length
140mm
Jaw Material
Steel
ESD
No
Miniature
No
Non Sparking
No
Finish/Coating
Polished
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome