0
1

150mm (6") Mini Cable Cutter

Order Code: ZT3520740S

£4.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.490%
10 - 19£4.314%
20 - 49£4.138%
50 - 99£3.9512%
100 +£3.7716%


Description

DURABLE: This 150mm (6") mini cable cutter is made from drop forged, heat treated steel for increased durability. COMFORTABLE: The tool has soft grip handles for increased comfort. USES: It is suitable for cutting metals such as mild steel, aluminium, copper and soft iron.

Specifications for 150mm (6") Mini Cable Cutter
  • Product Type
    Mini Cable Cutter
  • Handle Material
    Soft Grip
  • Size
    150mm (6in)
  • Grip
    Soft grip handles

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome