Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Cutting Pliers
152MM Cable Tie Cutting Plier - PCP6
By CARLYLE HAND TOOLS
Order Code:
ZT3604388S
£17.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£17.99
0%
5 - 9
£17.27
4%
10 - 19
£16.55
8%
20 +
£15.83
12%
1
Add to basket
Get it by
Thu, 6th Mar
In Stock
GBP
17.99
https://www.zoro.co.uk/shop/tools-and-machining/cutting-pliers/152mm-cable-tie-cutting-plier-pcp6/p/ZT3604388S
Add to quotation
View all Cutting Pliers
Description
Comfort non-slip grip
Constructed from Chrome-Moly material
152mm
Tags:
#BulkDiscount
Specifications
Specifications for 152MM Cable Tie Cutting Plier - PCP6
Product Type
Pliers
Length
152mm