160mm/6.3/8" Electricians Flat Nose Plier

160mm/6.3/8" Electricians Flat Nose Plier

Order Code: ZT1011794X

£11.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.490%
5 +£10.697%


Description

Bonded vinyl-coated handle. Double polished head and joint. Induction hardened cutting edges. Serrated jaws.

Specifications for 160mm/6.3/8" Electricians Flat Nose Plier
  • Overall Width
    50mm
  • Handle Length
    100mm
  • Tip Size
    5mm
  • Jaw Material
    Steel
  • Overall Length
    160mm
  • Type
    Needle Nose Pliers
  • Nose Angle
    Straight
  • Includes
    Notched Cutter
  • Jaw Length
    60mm
  • Jaw Style
    Serrated
  • Handle Material
    PVC
  • Number of Pieces
    1
  • Insulated
    No
  • Non Sparking
    No
  • Miniature
    No
  • ESD
    No
  • Finish/Coating
    Polished

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome