Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Cutting Pliers
160mm/6.3/8" Heavy Duty Diagonal Cutting Nippers
By Kennedy
Order Code:
ZT1011825X
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.51
4%
10 - 19
£11.03
8%
20 +
£10.55
12%
1
Add to basket
Get it in
23-26
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/tools-and-machining/cutting-pliers/160mm-6-3-8th-inch-heavy-duty-diagonal-cutting-nippers/p/ZT1011825X
Add to quotation
View all Cutting Pliers
Description
Heavy-duty handle with slip guard. Double polished head and joint. Induction hardened cutting edges.
Tags:
#BulkDiscount
Specifications
Specifications for 160mm/6.3/8" Heavy Duty Diagonal Cutting Nippers
Overall Length
160mm
Handle Material
Plastic
Type
Side Cutters
Handle Type
Standard
Jaw Material
Steel
Miniature
No
Finish/Coating
Polished
ESD
No
Non Sparking
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome