Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Cutting Pliers
160mm Side Cutters, 3.8mm Cutting Capacity
By Bahco
Order Code:
ZT3294322S
£25.99
each
Inc VAT (20%)
£129.95 minimum order value
5
Add to basket
Minimum order quantity: 5.
Get it in
13-16
working days
Available
GBP
129.95
https://www.zoro.co.uk/shop/tools-and-machining/cutting-pliers/160mm-side-cutters-3-8mm-cutting-capacity/p/ZT3294322S
Add to quotation
View all Cutting Pliers
Description
Length: 160mm.
Specifications
Technical Information
Specifications for 160mm Side Cutters, 3.8mm Cutting Capacity
Jaw Material
Steel
Series
Ergo
Handle Material
Plastic
Overall Length
160mm
Finish/Coating
Black-Oxide
Jaw Length
16.4mm
Type
Side Cutters
MFR Part No.
2101D-160
Standards Met
ISO 5746
Maximum Cutting Capacity
3.8mm
Miniature
No
Weight
145g
ESD
No
Non Sparking
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome