0
1

160mm VDE Mini Cable Cutter

Order Code: ZT3520360S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

CERTIFIED: These 160mm mini cable cutters are tested to 1000V and are VDE-certified to BS EN 60900:2018. INSULATED: An insulated sheath runs the length of the bar to protect the user from live current. DURABLE: They have a tough, chrome vanadium shaft with a corrosion-resistant tip for durability. ERGONOMIC: Ergonomically designed, these VDE cable cutter pliers have an easily identifiable dual-colour handle. VERSATILE: They are ideal for use on household electrical circuits.

See full description
Specifications for 160mm VDE Mini Cable Cutter
  • Material
    Chrome vanadium
  • Size
    160mm
  • Product Type
    VDE Mini Cable Cutter
  • Voltage Rating
    1000V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome