0
1

160mm VDE Side Cutter Plier

Order Code: ZT3520401S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 +£10.118%


Description

CERTIFIED: These 160mm side cutter pliers are tested to 1000V and are VDE-certified to BS EN 60900:2018. INSULATED: An insulated sheath runs the length of the bar to protect the user from live current. DURABLE: They have a tough, chrome vanadium shaft with a corrosion-resistant tip for durability. ERGONOMIC: Ergonomically designed, the VDE pliers have an easily identifiable dual-colour handle. VERSATILE: They are ideal for use on household electrical circuits.

See full description
Specifications for 160mm VDE Side Cutter Plier
  • Product Type
    Side Cutter Plier
  • Length
    160mm
  • Material
    Chrome vanadium
  • Voltage Rating
    1000V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome